Beli Electro Pneumatic Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weissmiller Electro-Pneumatic Positioner for Linear Pneumatic Actuator
    Mulai

    Rp9.199.900

    Weissmiller Electro-Pneumatic Positioner for Linear Pneumatic Actuator
    Deskripsi:
    A valve positioner is an instrument used to control the opening position of a valve by receiving a control signal (pneumatic or electric) and adjusting the actuator accordingly. It ensures that the valve reaches the exact position required, improving accuracy and reliability in process control.A Positioner is a device used to precisely control the position of a valve by adjusting the actuator's movement based on a control signal. It ensures accurate valve positioning, improving process efficiency and stability in industrial automation.A positioner is a crucial device used to control the position of valves in automated systems, ensuring precise and efficient flow regulation. Weissmiller positioners are known for their high accuracy, durability, and adaptability across various industrial applications.
    atribut:
    • Compatible Actuator Type: Linear Pneumatic Actuator
  2. Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)
    Mulai

    Rp9.199.900

    Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)
    Deskripsi:
    A valve positioner is an instrument used to control the opening position of a valve by receiving a control signal (pneumatic or electric) and adjusting the actuator accordingly. It ensures that the valve reaches the exact position required, improving accuracy and reliability in process control.A Positioner is a device used to precisely control the position of a valve by adjusting the actuator's movement based on a control signal. It ensures accurate valve positioning, improving process efficiency and stability in industrial automation.A positioner is a crucial device used to control the position of valves in automated systems, ensuring precise and efficient flow regulation. Weissmiller positioners are known for their high accuracy, durability, and adaptability across various industrial applications.
    atribut:
    • Compatible Actuator Type: Rotary Pneumatic Actuator
  3. ARO Electro-Pneumatic Actuator
    Mulai

    Rp3.999.900

    ARO Electro-Pneumatic Actuator
    atribut:
    • UNSPSC: 31251504
    • Contact Form: SPDT 1 NO, 1 NC
    • Contact Rating (A): 1/2
    • For use with: Alpha and Maxair Series
    • Height (inch): 2-5/8
    • Length (inch): 1-15/16
    • Standards: NEMA 4
    • Switch Type: Microswitch
    • Valve Max. Pressure Rating (psi): 125
    • Valve Temperature Range (°F): 0 to 180
    • Voltage (V): 125, 250, 480 AC
    • Width (inch): 11/16
  4. Power Genex Electro-Pneumatic Positioner EPL Series
    Mulai

    Rp9.999.900

    Power Genex Electro-Pneumatic Positioner EPL Series
    Deskripsi:
    Robust valve control device giving a confidence in reliable performance and outstanding durability under harsh working environments.
    atribut:
    • Air Consumption (L/minute): 5
    • Connection Thread: PT(Rc) 1/4 - PF(G) 1/2 (standard)
    • Electrical Connections: PF(G) 1/2 or NPT 1/2
    • Feedback Lever (mm): Stroke : 10-40
    • Flow Capacity (L/minute): 80
    • Hysteresis (%F.S): Within 1.0
    • Input Resistance (ohm): 235 ± 15
    • Input Signal (mA): 4-2
    • Linearity (% F.S.): Single : Within ±1.0; Double : Within ±1.5
    • Material: Pressure Gauge : Stainless steel; Body : Aluminum die-cast
    • Mounting Bracket: IEC 60534-6-1
    • Operating Temperature (°C): T: 70 (standard)
    • Pilot Valve Orifice: Standard (Actuator volume over 180ci)
    • Pressure Gauge (bar): 10
    • Pressure Gauge (psi): 150
    • Repeatability (%F.S): Within ±0.5
    • Sensitivity (%F.S.): Single : Within ±0.2; Double : Within ±0.5
    • Type: Linear Type
  5. Power Genex Electro-Pneumatic Positioner EPR Series
    Mulai

    Rp9.999.900

    Power Genex Electro-Pneumatic Positioner EPR Series
    Deskripsi:
    Robust valve control device giving a confidence in reliable performance and outstanding durability under harsh working environments
    atribut:
    • Air Consumption (L/minute): 5
    • Connection Thread: PT(Rc) 1/4 - PF(G) 1/2 (standard)
    • Dome Indicator: Flat indicator (standard)
    • Electrical Connections: PF(G) 1/2 or NPT 1/2
    • Feedback Shaft: NAMUR shaft (direct mounting)
    • Hysteresis (%F.S): Within 1.0
    • Input Resistance (ohm): 235 ± 15
    • Input Signal (mA): 4-20
    • Linearity (% F.S.): Single : Within ±1.0; Double : Within ±1.5
    • Material: Pressure Gauge : Stainless steel; Body : Aluminum die-cast
    • Mounting Bracket: NAMUR Shaft type: R: Multi-size NAMUR bracket for IEC 60534-6-2 / VDI/VDE 3845 (130x30x50 bracket on request)
    • Operating Temperature (°C): T: 70 (standard)
    • Pilot Valve Orifice: Standard (Actuator volume over 180ci)
    • Pressure Gauge (bar): 10
    • Pressure Gauge (psi): 150
    • Repeatability (%F.S): Within ±0.5
    • Sensitivity (%F.S.): Within ±0.5
    • Type: Rotary Type
  6. SIEMENS SIPART PS2 Smart
    Mulai

    Rp35.999.900

    SIEMENS SIPART PS2 Smart
    Deskripsi:
    SIPART PS2 Smart, electropneumatic positioner, 4...20mA, HART, Ex/nEx, single-acting, polycarbonate enclosure, for pneumatic linear and part-turn actuators. Non-contacting (wear-free) position detection (NCS). Standard Without explosion protection. Connection thread el.: 1/2" NPT / pneu.: 1/4" NPT Without limit monitor. Without option module. . Brief instructions English / German / Chinese. Standard / Fail-Safe - Depressurizing the actuator in case of failure of electrical auxiliary power (single acting only). Without Manometer block / Booster.
    atribut:
    • Position Detection: Non-contacting (NCS)
    • Housing Material: Polycarbonate
  7. FESTO Quarter Turn Actuator DFPD Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  8. Genebre Smart Positioner
    Mulai

    Rp45.999.900

    Genebre Smart Positioner
    Deskripsi:
    For linear or rotary actuator Single Acting -Signal 4 – 20 mA
    atribut:
    • Air Connection (inch): G 1/4
    • Air Consumption (kg/hour): ≤ 0.04
    • Ambient Temperature Range (°C): -20 to 60
    • Electrical Connection (inch): G 1/2
    • Impedance (ohm): 310 (@20mA, 6.2VDC)
    • Input Signal (mA): 4–20
    • Material: Aluminum Alloy
    • Performance Curve: (1)Linear / (2)EQ.% 1:25 / (3)EQ.% 1:50 / (4)EQ.% 25:1
    • Precision (%): ≤ 1
    • Protection: IP66
    • Relative Humidity (%RH): < 75 (without condensation)
    • Stroke (°): 0-120 (Rot.) / 0–60 (Lin.)
    • Supply Pressure (bar): 1.4~6
  9. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  10. TELEMECANIQUE SENSORS OsiSense XM ATEX D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  11. TEKIRO Socket Set (Kunci Soket Set)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp359.900

    TEKIRO Socket Set (Kunci Soket Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  12. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
Daftar Harga Electro Pneumatic Actuator Terbaru November 2026
Weissmiller Electro-Pneumatic Positioner for Linear Pneumatic ActuatorRp9.199.900
Weissmiller Electro-Pneumatic Positioner for Rotary Pneumatic Actuator (Aktuator)Rp9.199.900
ARO Electro-Pneumatic ActuatorRp3.999.900
Power Genex Electro-Pneumatic Positioner EPL SeriesRp9.999.900
Power Genex Electro-Pneumatic Positioner EPR SeriesRp9.999.900
SIEMENS SIPART PS2 SmartRp35.999.900
FESTO Quarter Turn Actuator DFPD SeriesRp1.899.900
Genebre Smart PositionerRp45.999.900
SMC Solenoid Air Control ValveRp809.900
SEKO Pompa Dosing (Pompa Kimia)Rp4.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)